Shop All Wall Art & Decor
National Target Company
National Tree RAV-SAM8192 7 in. Red Rose Heart
Mfr # RAV-SAM8192
Zoro # G003879860
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Target Company
- MFR # RAV-SAM8192
- Zoro # G003879860
- Country of Origin China
- Category Wall Art & Decor
Description
This bright and beautiful flowered piece features blooms of tiny red roses in tight clusters all around to form a fluffy heart-shaped decoration. Peaking through are green leaves for a contrast in colors. This two-sided piece with foam center has a 3" long red ribbon for ease in hanging. Display as a decoration for Valentines Day or other similar special occasion celebrations.
Features- Red rose flowers in heart shape
- Attached ribbon loop for hanging
- Valentines and special occasion decoration
- Color: Red
- Size: 7 in.
- Weight: 0.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Anti Microbial Vinyl Spider Base Stool (516124)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- ZORO SELECT Clock, Tradtnl, 13.75", Black (67700002)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- NATIONAL TARGET COMPANY National Tree 266765 48 in. Feel Real Grande Fir Artificial Wreath (266765)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- TRADEMARK FINE ART June Erica Vess 'Flower Stone Tile IX' Canvas Art, 14x14 (WAG15281-C1414GG)
- HIGHLAND WOODCRAFTERS Your Opinion Matters Hanging Sign 9.5 x (4103208)
- ROOMMATES Super Mario Retro X-Large Chair Rail Prepasted Mural- Ultra - Strippable- 6 x 10.5 ft. (JL1331M)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- National Target Company Wall Art & Decor