Shop All Chromatography Supplies
National Scientific
Wide Selectivity 2.6 Um, 2.1x 50 mm Acc
Mfr # 17X26-052130-3VB
Zoro # G4989784
product price: $2,999.99
/ea
Free Shipping & Returns
$2,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 17X26-052130-3VB
- Zoro # G4989784
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Wide Selectivity 2.6 Um,2.1x 50 mm Acc |
Description
Wide Selectivity 2.6 Um,2.1x 50 mm Acc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chlorine, 0-5ppm, PK30 (480655)
- EXTECH Water Quality Meter, IP57, 0.01 pH (PH90)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- National Scientific Chromatography Supplies