Shop All Chromatography Supplies
National Scientific
Wide Selectivity 2.6 Um, 2.1x 100 mm Ac
Mfr # 17X26-102130-3VB
Zoro # G4989775
Free Shipping & Returns
$3,400.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 17X26-102130-3VB
- Zoro # G4989775
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Wide Selectivity 2.6 Um,2.1x 100 mm Ac |
Description
Wide Selectivity 2.6 Um,2.1x 100 mm Ac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- ADVANTECH MANUFACTURING Sieve, #100, B/B, 8 In, Full Ht (100BB8F)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml 1000 ct (530093)
- NATIONAL SCIENTIFIC PTV Siltek Metal Liner, 2 x 2.75 x, PK 2 (45322044)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- PARKER Hydrogen Generator, 250mL/min. (40H)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- National Scientific Chromatography Supplies