Shop All Chromatography Supplies
National Scientific
Validation 2.6 Um, 2.1x 150 mm Validati
Mfr # 17126-152130-3V
Zoro # G6300184
product price: $4,260.99
/ea
Free Shipping & Returns
$4,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 17126-152130-3V
- Zoro # G6300184
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Validation 2.6 Um,2.1x 150 mm Validati |
Description
Validation 2.6 Um,2.1x 150 mm Validati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- QORPAK Bottle, 950cc, PK72 (243672)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- OASIS Small Oasis Tree Stand (313-ST)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- National Scientific Chromatography Supplies