Shop All Digital Microscopes
National Scientific
Titan3 0.45 um PVDF Syringe Filters, Red, 30 mm
Mfr # 44525-PVC
Zoro # G1350108
Free Shipping & Returns
$1,714.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 44525-PVC
- Zoro # G1350108
- Country of Origin China
- Category Digital Microscopes
Details
Item | Titan3 0.45 um PVDF Syringe Filters,Red,PK500 |
Description
Titan3 0.45 um PVDF Syringe Filters,Red,PK500, Package Quantity 500
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- CARSON OPTICAL Carson Optical MM-840 75x/300x eFlex Digital Microscope with Flex Neck Stand and Base (MM-840)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- PREMIERE Microscope, Student (MSK-01L)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Microscope with MicroTouch, 1.3 MP, 10x - 50x, 220x (AM4111T)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- National Scientific Digital Microscopes