Shop All Lab Equipment Parts
National Scientific
Target DP Vial, Clear, 2 mL 9 mm
Mfr # C4000-1
Zoro # G1622033
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # C4000-1
- Zoro # G1622033
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Target Dp Vial,Clear,2 Ml 9mm,PK100 |
Description
Target Dp Vial,Clear,2 Ml 9mm,PK100, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK100 (MLB5-100)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- SODIUM HYPOCHLORITE Sodium Hypochlorite 12.5 Solution, 5 Gal (11934)
- BACKER-ON BACKER ON 158 IN V60 CASE (23411)
- UNITED SCIENTIFIC Coriolis Effect Model (UNCOEF001)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- S & H INDUSTRIES DRYING SYSTEM AIR AMPLIFIER (VKVT9804)
- DIGI-SENSE Traceable Infrared Thermometer with Wris (98767-49)
- National Scientific Lab Equipment Parts