Shop All Lab Equipment Parts
National Scientific
Target DP Amber 12 x 32 mm Vial, 9 mm 1.5 mL PP
Mfr # C4000-12
Zoro # G1621988
product price: $57.99
/pk 100, $0.58/ea
$57.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # C4000-12
- Zoro # G1621988
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Target Dp Amber 12 X 32mm 9mm 1.,PK100 |
Description
Target Dp Amber 12 X 32mm 9mm 1.,PK100, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- RPI Calcium Chloride 2M Solution, 50 ML (C25100-50.0)
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- SPX / APV Filter Cartridge (J236801)
- DIGI-SENSE Irreversible 9-Point Vertical Temp, PK 25 (08068-28)
- HEATHROW SCIENTIFIC Latex Dropper Bulb 1 mL, PK72 (HS20622A)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- JJV DISTRIBUTING JJV Distributing ZEB100 Zebra Release Agent - 32oz (ZEB100)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- National Scientific Lab Equipment Parts