Shop All Chromatography Supplies
National Scientific
Syncronis Hilic 5 Um, 4.6 x 150 mm Analy
Mfr # 97505-154630
Zoro # G4613017
Free Shipping & Returns
$1,016.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 97505-154630
- Zoro # G4613017
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Syncronis Hilic 5 Um,4.6 x 150 mm Analy |
Description
Syncronis Hilic 5 Um,4.6 x 150 mm Analy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PERKIN ELMER Nitrogen Nitroflow Lab Generator 120 Vol (N9306213)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- National Scientific Chromatography Supplies