Shop All Chromatography Supplies
National Scientific
Syncronis Hilic 5 Um, 2.1 x 150 mm Analy
Mfr # 97505-152130
Zoro # G4613114
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 97505-152130
- Zoro # G4613114
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Syncronis Hilic 5 Um,2.1 x 150 mm Analy |
Description
Syncronis Hilic 5 Um,2.1 x 150 mm Analy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- SPER SCIENTIFIC Turbidity Calibration Solution 0 NTU (LUTU-0NTU)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- National Scientific Chromatography