Shop All Chromatography Supplies
National Scientific
Syncronis Hilic 5 Um, 2.1 x 100 mm Analy
Mfr # 97505-102130
Zoro # G4612177
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 97505-102130
- Zoro # G4612177
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Syncronis Hilic 5 Um,2.1 x 100 mm Analy |
Description
Syncronis Hilic 5 Um,2.1 x 100 mm Analy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- ARGOS TECHNOLOGIES Aspiration System, 4L, 17in H x 10in D (EV320)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- OASIS Small Oasis Tree Stand (313-ST)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- National Scientific Chromatography Supplies