Shop All Chromatography Supplies
National Scientific
Syncronis C8 5 Um, 4.6 x 150 mm Analytic
Mfr # 97205-154630
Zoro # G4612502
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 97205-154630
- Zoro # G4612502
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Syncronis C8 5 Um,4.6 x 150 mm Analytic |
Description
Syncronis C8 5 Um,4.6 x 150 mm Analytic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- MICROLIT Single Channel Variable Volume Pipettor, 10-100ul (RBO-100)
- OHAUS Conductivity Standard (30100442)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- National Scientific Chromatography Supplies