Shop All Chromatography Supplies
National Scientific
Syncronis C8 5 Um, 4 x 250 mm Analytical
Mfr # 97205-254030
Zoro # G4613613
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 97205-254030
- Zoro # G4613613
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Syncronis C8 5 Um,4 x 250 mm Analytical |
Description
Syncronis C8 5 Um,4 x 250 mm Analytical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- WHEATON Slide Staining Dish, Handle Only 20, PK6 (900205)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- National Scientific Chromatography Supplies