Shop All Chromatography Supplies
National Scientific
Syncronis C8 3 Um, 4.6 x 100 mm Analytic
Mfr # 97203-104630
Zoro # G4613123
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 97203-104630
- Zoro # G4613123
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Syncronis C8 3 Um,4.6 x 100 mm Analytic |
Description
Syncronis C8 3 Um,4.6 x 100 mm Analytic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- National Scientific Chromatography