Shop All Chromatography Supplies
National Scientific
Syncronis C18 1.7 Um, 4.6 x 50 mm Analyt
Mfr # 97102-054630
Zoro # G4612633
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 97102-054630
- Zoro # G4612633
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Syncronis C18 1.7 Um,4.6 x 50 mm Analyt |
Description
Syncronis C18 1.7 Um,4.6 x 50 mm Analyt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- HERITAGE INDUSTRIAL Dual Nipple Fitting M10x1 90D CS Z3 (H2X2111Z3)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- OASIS Small Oasis Tree Stand (313-ST)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- National Scientific Chromatography