Shop All Bottles & Jars
National Scientific
Removable Needle Syringe 50 mm Length, 2
Mfr # 365ILT21
Zoro # G6123815
Free Shipping & Returns
$340.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 365ILT21
- Zoro # G6123815
- Country of Origin China
- Category Bottles & Jars
Details
Item | Removable Needle Syringe 50 mm Length,2 |
Description
Removable Needle Syringe 50 mm Length,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE 3-inch Platform w o Rubber Cover (0K-0500-901)
- SPARTAN CHEMICAL HR Quat Check QC 100 Test Strips (994900)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- BEING SCIENTIFIC Incubator (BIF-120)
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL3)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL, PK5 (WGW537VTML-GHS)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- National Scientific Bottles & Jars