Shop All Centrifuge Tubes
National Scientific
QuEChERS 15 mL Centrifuge Tube wit, PK 10
Mfr # 60105-305
Zoro # G3259612
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 60105-305
- Zoro # G3259612
- Country of Origin China
- Category Centrifuge Tubes
Details
Item | QuEChERS 15 mL Centrifuge Tube wit,PK 10 |
Description
QuEChERS 15 mL Centrifuge Tube wit,PK 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255MF)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6293)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Conical, 500/PK (144547)
- CELLTREAT CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile (229468)
- National Scientific Centrifuge Tubes