Shop All Chromatography Supplies
National Scientific
PTV Glass Liner, 2 x 8 x 120mm, PK 2
Mfr # 45322045
Zoro # G4925402
product price: $272.99
/pk 2, $136.50/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 45322045
- Zoro # G4925402
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | PTV Glass Liner,2 x 8 x 120mm,PK 2 |
Description
PTV Glass Liner,2 x 8 x 120mm,PK 2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- OASIS Small Oasis Tree Stand (313-ST)
- National Scientific Chromatography Supplies