Shop All Chromatography Supplies
National Scientific
Proswift Wcx-1s 4.6 x 50 mm Analytical C
Mfr # 064295
Zoro # G4499714
product price: $1,913.99
/ea
Free Shipping & Returns
$1,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 064295
- Zoro # G4499714
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Proswift Wcx-1s 4.6 x 50 mm Analytical C |
Description
Proswift Wcx-1s 4.6 x 50 mm Analytical C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- National Scientific Chromatography Supplies