Shop All Lab Tubing
National Scientific
Peek Capillary Tubing, 5 ft. Length, Yel
Mfr # 37007
Zoro # G9365314
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 37007
- Zoro # G9365314
- Country of Origin China
- Category Lab Tubing
Details
Item | Peek Capillary Tubing,5 ft. Length,Yel |
Description
Peek Capillary Tubing,5 ft. Length,Yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 53mm (70953CAP)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #28 X 12 Inch (100 Pcs) [Package] (TPI-28X12.000-100PCS)
- FISHER Seal Tfe (21229)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- ASSOCIATED BAG Autoclavable Plastic Tubing Dispenser, 12" (274561)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- National Scientific Lab Utensils