Shop All Bottles & Jars
National Scientific
Particle Trap, 2.5 m x 0.53mm I.D.
Mfr # 60180-861
Zoro # G8349382
Free Shipping & Returns
$290.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 60180-861
- Zoro # G8349382
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Particle Trap,2.5 m x 0.53mm I.D. |
Description
Particle Trap,2.5 m x 0.53mm I.D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI INTERNATIONAL Generator Probe, Size 20 x 195mm (G20-195ST)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- HOPKINS Small Funnel 8Oz Gray (05007)
- ZORO SELECT Carboy Graduated10 L (3WDV2)
- MEGUIARS GENERIC DISPENSER BTL 12 OZ (MGD-20199)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- PIPELINE PACKAGING Honey PET Bottle, 16 oz. (04-10-034-00068)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- National Scientific Bottles & Jars