Shop All Bottles & Jars
National Scientific
Particle Trap, 2.5 m x 0.32mm I.D.
Mfr # 60180-860
Zoro # G8347912
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 60180-860
- Zoro # G8347912
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Particle Trap,2.5 m x 0.32mm I.D. |
Description
Particle Trap,2.5 m x 0.32mm I.D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- UNITED SCIENTIFIC Blue Litmus Paper, Vial/100 Strips (LPB100)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 (5121628V-21)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-450 Squat (012126)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- National Scientific Labware