Shop All Plugs & Stoppers
National Scientific
Open-Top Screw Caps, for 7 mL Screw Cap S
Mfr # TS-13216
Zoro # G5852312
Free Shipping & Returns
$80.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # TS-13216
- Zoro # G5852312
- Country of Origin China
- Category Plugs & Stoppers
Details
Item | Open-Top Screw Caps,for 7 mL Screw Cap S |
Description
Open-Top Screw Caps,for 7 mL Screw Cap S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- COVENTRY Swab, 5 3/4 in L, 1/8 in Dia, PK500 (36060)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #10 1/2, 53 x 45 x 25mm, 7PK (259150H-105)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #9 1/2, 46 x 38 x 25mm, 9PK (259150H-95)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- KLEIN TOOLS Pole Climbers with 1-1/2-Inch Gaffs, Complete Set (CN1972AR)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #16 (RST16-S)
- National Scientific Labware