Shop All Plugs & Stoppers
National Scientific
Open-Top Screw Caps, for 3 and 5 mL, PK72
Mfr # TS-13218
Zoro # G5857745
product price: $74.69
/pk 72, $1.04/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # TS-13218
- Zoro # G5857745
- Country of Origin China
- Category Plugs & Stoppers
Details
Item | Open-Top Screw Caps,for 3 and 5 mL,PK72 |
Description
Open-Top Screw Caps,for 3 and 5 mL,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- SYNTHWARE FILTER FUNNEL, BUCHNER, 30mL, 30mm, FINE (F603030F)
- UNITED SCIENTIFIC Cork Stoppers, #6, PK 100 (CST6)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #3, PK 35 (NST3-S)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE THREADED, 24/40 (RS122440)
- DWELLINGDESIGNS Porcelain Flower Trinket Box (DW1412809)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #8, PK 10 (RST8-H2)
- National Scientific Labware