Shop All Lab Freezer Boxes & Racks
National Scientific
National Decrimper For 8 mm Seals
Mfr # C4008-102
Zoro # G6229756
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # C4008-102
- Zoro # G6229756
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Details
Item | National decrimper for 8 mm seals |
Description
National decrimper for 8 mm seals
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x3-1/4x14-7/1 (50419)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63750 Cable Cutter (13130)
- GRAYLINE Shelf Orgnzr Steel Wht (40110-6)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x14-7/10x3-1/ (50030)
- GLOBE SCIENTIFIC Transport tube, 5mL, PP, self-standing, no cap PK (6101-TUBE)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- National Scientific Lab Freezer Boxes & Racks