Shop All Lab Freezer Boxes & Racks
National Scientific
National Decrimper For 30 mm Seals
Mfr # C4030-102
Zoro # G6229817
Free Shipping & Returns
$602.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # C4030-102
- Zoro # G6229817
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Details
Item | National decrimper for 30 mm seals |
Description
National decrimper for 30 mm seals
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- GRAYLINE Shelf Orgnzr Steel Wht (40110-6)
- MARLIN STEEL WIRE PRODUCTS Dispenser/Stand (Holds 1 gal Jug), 6 (02467020-01)
- HEATHROW SCIENTIFIC Storage Container, 3 Slots, 16" H (HS1042)
- SP SCIENCEWARE Tray, Instrument Sterilizing And Storage (F16200-0011)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- National Scientific Lab Freezer Boxes & Racks