Shop All Bottles & Jars
National Scientific
National Decapping Pliers For 20mm Seal
Mfr # C4020-101
Zoro # G8349066
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # C4020-101
- Zoro # G8349066
- Country of Origin United States
- Category Bottles & Jars
Details
Item | National Decapping Pliers For 20mm Seal |
Description
National Decapping Pliers For 20mm Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- TRICORBRAUN 32 Oz Glass Boston Round, Round, Flint, 33-400 Gpi Finish Sl (097704)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 10 Liter, White PP Screwcap, Molded Graduations (7190010)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- PIPELINE PACKAGING Wide Mouth Glass Jar, 4 oz. (08-04-085-00001)
- BEL-ART Safety Vented Wash Bottle, Unlabelled, 16oz, 3/PK (248677)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- National Scientific Bottles & Jars