Shop All Lab Freezer Boxes & Racks
National Scientific
National Crimper For 30 mm Seals
Mfr # C4030-100
Zoro # G6230018
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # C4030-100
- Zoro # G6230018
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Details
Item | National crimper for 30 mm seals |
Description
National crimper for 30 mm seals
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 4mm, PLUG 16/35 (S201635)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAXR, 400NM, LION, CE (TPOPUVMR)
- AFFINITY TOOL WORKS BORA Customizable Mobile Base Kit - 400 Lb Capacity (PM-1100)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK (249422A)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- National Scientific Lab Freezer Boxes & Racks