Shop All Lab Freezer Boxes & Racks
National Scientific
National Crimper For 13 mm Flip Off Seal
Mfr # C4013-100F
Zoro # G6229975
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # C4013-100F
- Zoro # G6229975
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Details
Item | National crimper for 13 mm flip off seal |
Description
National crimper for 13 mm flip off seal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE LaMotte 7041G 30 ml Calcium Hardness 2 (7041G)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- UVP Mini UV Lamp, 4 watts, 365 nm (95-0125-05)
- 3M PN08463 AUTOMIX FLEX FOAM 200ML SYRINGE (3M8463)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- National Scientific Lab Freezer Boxes & Racks