Shop All Lab Equipment Parts
National Scientific
Narrow Selectivity 2.6 Um, 2.1x 50 mm A
Mfr # 17X26-052130-3VA
Zoro # G4506714
product price: $2,999.99
/ea
Free Shipping & Returns
$2,999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 17X26-052130-3VA
- Zoro # G4506714
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Narrow Selectivity 2.6 Um,2.1x 50 mm A |
Description
Narrow Selectivity 2.6 Um,2.1x 50 mm A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- DIGI-SENSE Traceable Waterproof/Shock-Resistant Sto (94460-55)
- DIGI-SENSE Traceable Analog Wall Clock with Calibra (94460-50)
- TYLENOL Tylenol PM Extra Strength Acetaminophen Caplets 100 Caplets, PK36 (3048238)
- UNITED SCIENTIFIC Eye Dropper, 2Ml, PK 12 (BPB002-PK/12)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- TRINE TRINE: 018-4 Wireless Transmitter Two Button Transmitter - Black (TRN-018-4-BLACK)
- National Scientific Lab Equipment Parts