Shop All Plugs & Stoppers
National Scientific
Marathon Septa 17mm, 350 Degree C, PK 48
Mfr # 313P3215-BP
Zoro # G4958144
product price: $169.99
/pk 48, $3.54/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 313P3215-BP
- Zoro # G4958144
- Country of Origin United States
- Category Plugs & Stoppers
Details
Item | Marathon Septa 17mm,350 Degree C,PK 48 |
Description
Marathon Septa 17mm,350 Degree C,Package Quantity 48
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ DX 130AZ Smartphone App-Enabled Newtonian Reflector Telescope (22461)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- CELLTREAT Tissue Culture Plate, Sterile, 24-Well (229123)
- UNITED SCIENTIFIC Solid Rubber Stopper, Black, #12, 5/pk, 5PK (259150-12)
- CHEMGLASS Stopper #16 (CG-3018-03)
- GLOBAL EQUIPMENT Polypropylene 6" IBC Fill Port Cap With Gasket/Seal (B910839)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #8 1/2, PK 10 (RST8A-H)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper w/Hole, Black SBR Rubber, Size #11 1/2, 63 x 50 x 25mm, 6PK (259150H-115)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #3, PK 35 (NST3-S)
- National Scientific Plugs & Stoppers