Shop All Bottles & Jars
National Scientific
Luer-LOK Syringe 1 mL
Mfr # 365KL531
Zoro # G6107295
Free Shipping & Returns
$159.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 365KL531
- Zoro # G6107295
- Country of Origin China
- Category Bottles & Jars
Details
Item | Luer-LOK Syringe 1 mL |
Description
Luer-LOK Syringe 1 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 1-Octanol, 500mL (O0036-500ML)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- UNITED SCIENTIFIC Reagent Bottles, Narrow Mouth, HDPE, 30 ml, 72PK (33418)
- PIPELINE PACKAGING Round HDPE Jar, 16 oz. (08-05-066-00041)
- TRICORBRAUN 2 oz Clear PET Plastic Bullet Round Bottle- 20-410 Neck Finish (021036)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (370608)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- National Scientific Bottles & Jars