Shop All Lab Equipment Parts
National Scientific
Hypsersil Gold Phenyl 3 Um, 2.1 x 100 mm
Mfr # 25903-102130
Zoro # G4503862
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 25903-102130
- Zoro # G4503862
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypsersil Gold Phenyl 3 Um,2.1 x 100 mm |
Description
Hypsersil Gold Phenyl 3 Um,2.1 x 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Assorted, PK12 (HS2860C)
- SENSOREX Online pH Transmitter, 0 to 130 Deg (TX2000)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- DIGI-SENSE RTD Connector, 3 Pin, Female, 1/Ea (18527-82)
- GOJO 1200mL ES6 Sani Refill (6453-02)
- HEATHROW SCIENTIFIC Latex Dropper Bulb 1 mL, PK72 (HS20622A)
- UNITED SCIENTIFIC Human Skeleton Model, 85Cm (HSKL85)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 15.2x5.7x2.5, 6/pk, 6PK (248779)
- MATTEL BARBE DOLL/PL ST ASSRTD (GHL91)
- ELEDING eLEDing EE815WMC Solar 180 deg Black SMART Sensing Self-Contained Integrated Selectable LED Color Flood Pathway Wall Light (EE815WMC)
- National Scientific Lab Equipment Parts