Shop All Lab Equipment Parts
National Scientific
Hypersil Sax 5 Um, 3 x 250 mm Analytical
Mfr # 34105-253030
Zoro # G4500265
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 34105-253030
- Zoro # G4500265
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Sax 5 Um,3 x 250 mm Analytical |
Description
Hypersil Sax 5 Um,3 x 250 mm Analytical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:LAB Mat (LABMAT)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 1000Ml, PK 6 (36604)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x250' (248891)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- UNITED SCIENTIFIC Vibrations And Waves Set (VWS001)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- UNITED SCIENTIFIC Sphygmomanometer (SPHY01)
- National Scientific Lab Equipment Parts