Shop All Lab Equipment Parts
National Scientific
Hypersil Ods-2 5 Um, 4.6 x 50 mm Analyti
Mfr # 31605-054630
Zoro # G4506477
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 31605-054630
- Zoro # G4506477
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Ods-2 5 Um,4.6 x 50 mm Analyti |
Description
Hypersil Ods-2 5 Um,4.6 x 50 mm Analyti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Levamisole Hydrochloride, 10g (T1215-10G)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- PEARL MANTELS Pearl Mantels NC-72 Graywash Zachary Non-Combustible 72 in. Shelf; Graywash Finish (NC-72 Graywash)
- DIGI-SENSE Type T Economic Bolt On Thermocouple Pro (18526-34)
- UNITED SCIENTIFIC Triple Pulley (PULT03)
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- BEL-ART Bel-Art F17093-0000 Cleanware Aqua-Clear Water Conditioner, 100ml Bottle (F17093-0000)
- SQUARE D Meter mains, Homeline, CSED, ringed socket, 200A, surface mount, maximum 8 spaces, 16 circuits, no bypass (SC816D200C)
- National Scientific Lab Equipment Parts