Shop All Lab Equipment Parts
National Scientific
Hypersil Mos-2 C8 5 Um, 4.6 x 250 mm Ana
Mfr # 30305-254630
Zoro # G4499014
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 30305-254630
- Zoro # G4499014
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Mos-2 C8 5 Um,4.6 x 250 mm Ana |
Description
Hypersil Mos-2 C8 5 Um,4.6 x 250 mm Ana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- HEATHROW SCIENTIFIC Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L (HS234526A)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- 3M Gelcoat Heavy Cutting Compound (36103)
- MARSHALL STAMPING ExtendOColumn Series Round Column, 8 ft 6 in to 8 ft 10 in (AC386)
- UNITED SCIENTIFIC Soxhlet Apparatus With Heating Mantle, S (HMSOX-250)
- BASCO No Tilt Funnel - Screw In (WF007)
- DIGI-SENSE Type-K Hose Clamp Probe 0.50 -1.50 OD Mi (08469-32)
- NADA CHAIR nadachair rx Active Back Support for Airlines or Long Car Trips (rx)
- National Scientific Lab Equipment Parts