Shop All Lab Equipment Parts
National Scientific
Hypersil Gold Sax 5 Um, 4.6 x 250 mm Ana
Mfr # 26305-254630
Zoro # G4505472
Free Shipping & Returns
$1,175.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 26305-254630
- Zoro # G4505472
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Gold Sax 5 Um,4.6 x 250 mm Ana |
Description
Hypersil Gold Sax 5 Um,4.6 x 250 mm Ana
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI CAS No. 7789-20-0 (W0002-100ML)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- UNITED SCIENTIFIC Glass Tubing Assortment, 1 lb (GBT001)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- GENUINE JOE SOLUTIONS Dispenser, f/Liquid Soap, Manual, 1250 ml Gray, PK 6 (GJO10495CT)
- HEATHROW SCIENTIFIC Slide Box Inventory Card, 100 Plac, PK10 (120741)
- National Scientific Lab Equipment Parts