Shop All Lab Equipment Parts
National Scientific
Hypersil Gold Phenyl 5 Um, 4.6 x 250 mm
Mfr # 25905-254630
Zoro # G4502408
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 25905-254630
- Zoro # G4502408
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Gold Phenyl 5 Um,4.6 x 250 mm |
Description
Hypersil Gold Phenyl 5 Um,4.6 x 250 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- EXTECH Refractmtr, Fruit Juice, ATC, 0-32 per Brix (RF15)
- YSI Reagent, Tablet, PK50 (YPM189)
- GLOBE SCIENTIFIC Transfer Pipette, 124mm L, PK500 (135040-500)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- 3M 3M„¢ Particulate Filter, P100, w/Acid Gas Relief, 2096, Pkg of 2 (7000002048)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- UNITED SCIENTIFIC Scalpel Handle #3 (SLHND3)
- C&A SCIENTIFIC C And A Scientific 97-5301 Bunsen Burner - With Flame Control Adjustment Knob (97-5301)
- EASY HEAT Easy Heat EH-38 Freeze Thermostatically Controlled Pipe Heating System (33524)
- National Scientific Lab Equipment Parts