Shop All Lab Equipment Parts
National Scientific
Hypersil Gold Phenly 1.9 Um, 2.1 x 50 mm
Mfr # 25902-052130
Zoro # G4499328
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 25902-052130
- Zoro # G4499328
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Gold Phenly 1.9 Um,2.1 x 50 mm |
Description
Hypersil Gold Phenly 1.9 Um,2.1 x 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 6mL, 225mm L, PK500 (139030-500)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- PERKIN ELMER Quick-Change Torch Module, Mounting bloc (N0770600)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- DAYTON Splined Bushing (MHGXEC7407GGS)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- 3M TM Performance Manual Applicator, 08190, 50mL (MMM08190)
- OHAUS Cable Kit Extension for base (OH-30429931)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- National Scientific Lab Equipment Parts