Shop All Lab Equipment Parts
National Scientific
Hypersil Gold Pfp 1.9 Um, 2.1 x 150 mm A
Mfr # 25402-152130
Zoro # G4501674
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 25402-152130
- Zoro # G4501674
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Gold Pfp 1.9 Um,2.1 x 150 mm A |
Description
Hypersil Gold Pfp 1.9 Um,2.1 x 150 mm A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- SP SCIENCEWARE Wash Bottle, Std Spout, 4 oz., Natural, PK12 (F11618-0004)
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- NASCO SAMPLING Sponge Pole (B01457WA)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- A2Z SCILAB 11 Pcs Lab Kit for Science Lab Research Experiments (A2Z-ZR-KIT-111)
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- UNITED SCIENTIFIC Plant Cell Model (MBPC01)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- DIGI-SENSE Thermocouple Connector, Standard, Type-K (18527-01)
- National Scientific Lab Equipment Parts