Shop All Lab Equipment Parts
National Scientific
Hypersil Gold C8 3 Um, 4.6 x 100 mm
Mfr # 25203-104630
Zoro # G4500028
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 25203-104630
- Zoro # G4500028
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hypersil Gold C8 3 Um,4.6 x 100 mm |
Description
Hypersil Gold C8 3 Um,4.6 x 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Swab Collection Kit, 2ml (ZR1161)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- FRIEDRICH Friedrich Replacement Carbon Filters For Kuhl, KCQ & KEQ Models, 3/Pack (KWCFQ)
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- 3X CHEMISTRY 3X Chemistry 126 Rust Suffocator Corrosion-Stopping & Preventative Paint - Satin Black Finish, Quart (126)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- National Scientific Lab Equipment Parts