Shop All Chromatography Supplies
National Scientific
Hypersil Gold C4 1.9 Um, 2.1 x 150 mm 50
Mfr # 25502-152130
Zoro # G4586523
Free Shipping & Returns
$1,577.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 25502-152130
- Zoro # G4586523
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypersil Gold C4 1.9 Um,2.1 x 150 mm 50 |
Description
Hypersil Gold C4 1.9 Um,2.1 x 150 mm 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- UNITED SCIENTIFIC Micro Spoon, Stainless Steel, 23.5 Cm Lo (SSFS09)
- NATIONAL SCIENTIFIC PTV Siltek Metal Liner, 2 x 2.75 x, PK 2 (45322044)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- National Scientific Chromatography