Shop All Chromatography Supplies
National Scientific
Hypersil Gold Aq 1.9 Um, 2.1 x 150 mm An
Mfr # 25302-152130
Zoro # G4587092
product price: $2,464.99
/ea
Free Shipping & Returns
$2,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 25302-152130
- Zoro # G4587092
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypersil Gold Aq 1.9 Um,2.1 x 150 mm An |
Description
Hypersil Gold Aq 1.9 Um,2.1 x 150 mm An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Crucible, Nickel, 100mL (NCR100)
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- DURAC Specific Gravity Precision Hydrometer (B61801-0700)
- TRINE TRINE: 5205 Plug In Type/Tri Volt Transformer (AC) (TRN-5205-PIT)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- OASIS Small Oasis Tree Stand (313-ST)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- National Scientific Chromatography