Shop All Chromatography Supplies
National Scientific
Hypersil Gold 1.9 Um, 2.1 x 50 mm Analyt
Mfr # 25002-052130
Zoro # G4584134
product price: $1,542.99
/ea
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 25002-052130
- Zoro # G4584134
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypersil Gold 1.9 Um,2.1 x 50 mm Analyt |
Description
Hypersil Gold 1.9 Um,2.1 x 50 mm Analyt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL 0 Small Funnel, 05 pt Capacity, HDPE, Gray, 434 in H (5007)
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- HARDIN 1 Kg Crucible for HD-234SS (HD-234 CR1kg)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- National Scientific Chromatography