Shop All Chromatography Supplies
National Scientific
Hypersil Gold 1.9 Um, 2.1 x 200 mm Analy
Mfr # 25002-202130
Zoro # G4585263
product price: $1,737.99
/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 25002-202130
- Zoro # G4585263
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypersil Gold 1.9 Um,2.1 x 200 mm Analy |
Description
Hypersil Gold 1.9 Um,2.1 x 200 mm Analy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Temed, 50mL (T18000-0.05)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- UNITED SCIENTIFIC Laboratory Scoop With Handle, Stainless (SCPLG52)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- OASIS Small Oasis Tree Stand (313-ST)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- National Scientific Chromatography Supplies