Shop All Chromatography Supplies
National Scientific
Hypersil Bds C18 5 Um, 4.6 x 150 mm
Mfr # 28105-154630
Zoro # G4588115
Free Shipping & Returns
$1,141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Scientific
- MFR # 28105-154630
- Zoro # G4588115
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypersil Bds C18 5 Um,4.6 x 150 mm |
Description
Hypersil Bds C18 5 Um,4.6 x 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Centrifuge Tube, Sterile, 15 mL, PK500 (P10402)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- LABEXACT Glass Microfiber Filter, 5.5cm, PK100 (LEAH5500)
- GLOBE SCIENTIFIC Funnel, Analytical, 50mm, Pp, PK20 (600147)
- NATIONAL SCIENTIFIC PTV Siltek Metal Liner, 2 x 2.75 x, PK 2 (45322044)
- PARKER Hydrogen Generator, 500mL/min. (60H)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- National Scientific Chromatography