Shop All Chromatography Supplies
National Scientific
Hypersil Bds C18 5 Um, 2.1 x 100 mm
Mfr # 28105-102130
Zoro # G4587117
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 28105-102130
- Zoro # G4587117
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypersil Bds C18 5 Um,2.1 x 100 mm |
Description
Hypersil Bds C18 5 Um,2.1 x 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Emergency Eye Wash Safety Station: 2 Empty 1000ml Bottles (F24868-0000)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- OASIS Small Oasis Tree Stand (313-ST)
- National Scientific Chromatography