Shop All Chromatography Supplies
National Scientific
Hypercarb 5 Um, 1 x 150 mm Analytical Co
Mfr # 35005-151030
Zoro # G4582655
product price: $2,345.99
/ea
Free Shipping & Returns
$2,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 35005-151030
- Zoro # G4582655
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypercarb 5 Um,1 x 150 mm Analytical Co |
Description
Hypercarb 5 Um,1 x 150 mm Analytical Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Condenser, West, 290mm (CG-1220-24)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- OASIS Small Oasis Tree Stand (313-ST)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- National Scientific Chromatography Supplies