Shop All Chromatography Supplies
National Scientific
Hypercarb 5, 2.1x 100 mm High Temper
Mfr # 35005-102146
Zoro # G4579758
product price: $2,188.99
/ea
Free Shipping & Returns
$2,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 35005-102146
- Zoro # G4579758
- Country of Origin China
- Category Chromatography Supplies
Details
Item | Hypercarb 5,2.1x 100 mm High Temper |
Description
Hypercarb 5,2.1x 100 mm High Temper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PHOENIX SYSTEMS SPARE PAK 1V SPARE FITTINGS LUER LOC (PX7007-B)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- National Scientific Chromatography Supplies