Shop All Lab Equipment Parts
National Scientific
Hype Online Spe Column 3x 20 mm
Mfr # 60312-502
Zoro # G4547725
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 60312-502
- Zoro # G4547725
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hype Online Spe Column 3x 20 mm |
Description
Hype Online Spe Column 3x 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- UNITED SCIENTIFIC Demonstration Single Pulley (PUDS01)
- LISLE FUNNEL SPILL FREE 18PC (LI24780)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- DIGI-SENSE Irreversible 9-Point Vertical Temp, PK 25 (08068-28)
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- National Scientific Lab Equipment Parts