Shop All Lab Equipment Parts
National Scientific
Hype Online Spe Column 2.1x 20 mm
Mfr # 60312-501
Zoro # G4547716
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Scientific
- MFR # 60312-501
- Zoro # G4547716
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Hype Online Spe Column 2.1x 20 mm |
Description
Hype Online Spe Column 2.1x 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J907)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- U-POL PRODUCTS U-Pol Products UP5024 Raptor Adhesion Prometer Aerosol (UPL-UP5024)
- SONNET INDUSTRIES Sonnet Industries B-189 4 x 30 in. Wide Field Binocular With Carrying Case (B-189)
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- A2Z SCILAB Micro Fine Point Dissecting Needle #23 Single Ended Stainless Steel (A2Z-ZR191)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- National Scientific Lab Equipment Parts